References
INA:IR90X105X63-XL
Rubix:101A8177
Manufacturer :0000235820000
EAN:4012802045000

Product details : INA IR90X105X63-XL INNER RING
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 63 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 203.13 excl. VAT
/ Each
£ 243.76 incl. VAT
- Delivery usually within ( 7 ) days
