Inner Rings
Inner diameter | 30 mm |
---|---|
Outer diameter | 35 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x35x35 mm |
---|---|
Logistic Weight | 59 g |
Inner diameter | 30 mm |
Outer diameter | 35 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | ir |
Material | bearing steel |
Usually arrives within 14 working days