TIMKEN 477-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing Inner Race
See technical informationSee documentsReferences
Timken:477
Rubix:133A6001
EAN:0053893039558





Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.007 mm |
Documents
Product details : TIMKEN 477-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.007 mm |
| Bearing Clearance | cn |
| Weight | 3.761 kg |
| Material | chrome steel (cage: stamped steel) |
| Coating | uncoated |
| Precision | abma precision rating class 2 |
| Bore | 63,5 mm |
Show UNSPSC/ECL@SS
£ 111.09 excl. VAT
/ Each
£ 133.31 incl. VAT
- Usually arrives within 14 working days