References
SKF:IR 50X58X40
Rubix:266A6253
Manufacturer :9737
EAN:7316577080004

Product details : SKF IR 50X58X40 INNER RING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x58x58 mm |
|---|---|
| Logistic Weight | 209 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 34.73 excl. VAT
/ Each
£ 41.68 incl. VAT
- Usually arrives within 14 working days
