References
Timken:25590
Rubix:133A8234
EAN:0053893216171




Technical specifications
| Inner diameter | 45.618 mm |
|---|---|
| Outer diameter | 57.91 mm |
| Width | 25.4 mm |
Product details : TIMKEN 25590-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Inner diameter | 45.618 mm |
|---|---|
| Outer diameter | 57.91 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 1.246 kg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 30.72 excl. VAT
/ Each
£ 36.86 incl. VAT
- Delivery usually within ( 7 ) days