Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR20X25X16-IS1-XL INNER RINGS IR..-IS1 PRECISION MACHINED WITH LUB
INA IR20X25X16-IS1-XL INNER RINGS IR..-IS1 PRECISION MACHINED WITH LUB
Inner ring
References
ina:
IR20X25X16-IS1-XL
rubix:
238A1384
manufacturer :
0000212530000
ean:
4012802711554
Technical specifications
Inner diameter
20
mm
Outer diameter
25
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR20X25X16-IS1-XL INNER RINGS IR..-IS1 PRECISION MACHINED WITH LUB
Inner ring
Inner rings IR..-IS1, precision machined, with lubrication hole, to DIN 620
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
25
mm
Width
16
mm
Bearing Clearance
CN
Series
IR..-IS1-XL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.38
excl. VAT
/
Each
£
8.86
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 25521-20024 TAPERED ROLLER BEARING CUP
INA IR25X30X17-XL NEEDLE BEARING INNER IR25X30X17
TIMKEN 397-20024 TAPERED ROLLER BEARING CONE
INA IR170X185X45-EGS INNER RING IR..-EGS CYLINDRICAL
INA IR33X37X13-XL INNER RING
INA NEEDLE BEARING INNER IR20X28X20
INA IR7X10X10,5-XL NEEDLE BEARING INNER IR7X10X10,5
SKF NEEDLE BEARING INNER IR 20X25X20
TIMKEN LM78310A-20395 TAPERED ROLLER BEARING CUP
INA IR200X220X50-XL NEEDLE BEARING INNER IR200X220X50
INA IR8X12X10-XL INNER RING
TIMKEN LM104949E-20024 TAPERED ROLLER BEARING CONE
INA IR17X22X23-XL NEEDLE BEARING INNER IR17X22X23
INA IR9X12X16-XL NEEDLE BEARING INNER IR9X12X16
TIMKEN NA17098-20024 TAPERED ROLLER BEARING CONE