Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 56425-20024 TAPERED ROLLER BEARING CONE
TIMKEN 56425-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing
References
timken:
56425
rubix:
397A6186
ean:
0053893337227
Technical specifications
Inner diameter
107.95
mm
Outer diameter
117
mm
Width
36.513
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 56425-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Inner diameter
107.95
mm
Outer diameter
117
mm
Width
36.513
mm
Series
56000
Material
stamped steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.18
excl. VAT
/
Each
£
139.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN HM237545-20024 TAPERED ROLLER BEARING CONE
INA LR25X30X205 INNER RING LR CYLINDRICAL
TIMKEN NA33895SW-20024 TAPERED ROLLER BEARING CONE
INA IR32X40X20-XL NEEDLE BEARING INNER IR32X40X20
SKF IR 140X160X50 INNER RING
TIMKEN XC16686CB-20861 TAPERED ROLLER BEARING CONE
TIMKEN 65320-20024 TAPERED ROLLER BEARING CUP
TIMKEN 687-30000 PRECISION TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 100X110X30
INA IR25X30X17-XL NEEDLE BEARING INNER IR25X30X17
SKF NEEDLE BEARING INNER IR 60X68X45
INA NEEDLE BEARING INNER IR70X80X56
TIMKEN 28678-20024 TAPERED ROLLER BEARING CONE
TIMKEN 45221-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3530-20024 TAPERED ROLLER BEARING CUP