References
SKF:SY 20 TF/VA201
Rubix:102A7901
Manufacturer :114765
EAN:7316571382425


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : SKF HOUSED BEARING SY 20 TF/VA201
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for high temperature applications, and for both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,3x127x20 mm |
|---|---|
| Logistic Weight | 575 g |
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 31 mm |
| Outer diameter | 28.2 mm |
| Clamping | 3 mm |
| Diameter of fixation holes | 10.008 mm |
| Height | 64.5 mm |
| Length | 127 mm |
| Sealing | schutzschild + flinger, nicht-kontaktierend (labyrinthdichtung) |
| Series | sy |
| Weight | 0.56 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 118.18 excl. VAT
/ Each
£ 141.82 incl. VAT
- Usually arrives within 14 working days