References
SNR:UCP210
Rubix:206A0691
EAN:3413529504398





Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SNR UCP210 BEARING UNIT
Radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x125x65 mm |
|---|---|
| Logistic Weight | 2959 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast |
| Total bearing width | 51.6 mm |
| Outer diameter | 90 mm |
| Clamping | 25.8 mm |
| Diameter of fixation holes | 20 mm |
| Mounting typ | two-bolt pillow block |
| Height | 114 mm |
| Length | 206 mm |
| Sealing | uszczelnienie z talerzem odrzucającym |
| Lubrication | grease lubrication; grease fitting m6x1 (regreaseable) |
| Series | ucp200 |
| Weight | 3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
- Delivery usually within ( 3 ) days