Plummer block housing unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 101.6 mm |
Shaft Height | 57.2 mm |
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 101.6 mm |
Shaft Height | 57.2 mm |
Material | Cast Iron |
Centre-centre of shaft | 57.2 mm |
Height | 115 mm |
Length | 135 mm |
Total bearing width | 54 mm |
Series | PSHEY..-XL-N |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37500 N |
Outer diameter | 135 mm |
Width | 54 mm |
Usually arrives within 14 working days