Deep groove ball bearing Timken ER 19, Outer diameter: 62 mm | Width: 39.12 mm | Inner diameter: 30.163 mm
Insert Ball Bearing with set screw
See technical informationSee documentsReferences
Timken:ER 19
Rubix:201A6193
EAN:0087796054615


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 39.12 mm |
Documents
Product details : TIMKEN ER19 INSERT BALL BEARING WITH SET SCREW
Locating bearing, B sealing washer on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw fastening
Timken/Fafnir insert deep groove ball bearing ER19 with wide inner ring and set-screw locking. Relubricatable, with two rubber seals for industrial use.
Strengths
•Incorporates (optional) Shaft Guarding Technology, which reduces replacement time, provides shaft protection and prolongs shaft life
This bearing is designed for use in applications where low-starting torque and low-running torque are necessary
The ER-DD series is for applications where extremely low torque is required
Test results indicate an average of 95 percent reduction in start-up torque when using ER-DD instead of the standard ER bearing. Running torque is reduced up to 85– 90 percent
This bearing is designed for use in applications where low-starting torque and low-running torque are necessary
The ER-DD series is for applications where extremely low torque is required
Test results indicate an average of 95 percent reduction in start-up torque when using ER-DD instead of the standard ER bearing. Running torque is reduced up to 85– 90 percent
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 39.12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | er industrial |
| Material | bearing steel (black-oxide-coated) |
| Cage | nylon |
| Reaming diameter | 30.163 mm |
| Basic static load, radial - C0r | 11233.2 N |
| Basic dynamic load, radial - Cr | 21534 N |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 53.53 excl. VAT
/ Each
£ 64.24 incl. VAT
- Delivery usually within ( 7 ) days