References
SNR:ESFE204
Rubix:205A2407
EAN:3413529529957





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : SNR ESFE204 BEARING UNIT
Gray cast iron housing, bearing insert with eccentric clamping ring, single-lip seal
cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal
Strengths
-One-piece JIS and ISO series
-Stiff stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where severe mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-Stiff stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where contamination from dry particles and moisture is problematic and/or where severe mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an exceptional price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides all the products you need at every stage of your production.
The SNR portfolio provides all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 98x96x52 mm |
|---|---|
| Logistic Weight | 688 g |
| Inner diameter | 20 mm |
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Series | esfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.65 kg |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- Delivery usually within ( 3 ) days