Insert bearing Bearing unit
Inner diameter | 45 mm |
---|---|
Width | 14 mm |
Fixation centre-to-centre distance | 93.3 mm |
Logistics dimensions (L x W x H) | 52,2x160x90 mm |
---|---|
Logistic Weight | 2620,9 g |
Inner diameter | 45 mm |
Width | 14 mm |
Fixation centre-to-centre distance | 93.3 mm |
Material | Cast Iron |
Height | 49.2 mm |
Length | 160 mm |
Series | FYC |
Total bearing width | 40.2 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 160 mm |
Weight | 2.62 kg |
Usually arrives within 14 working days