References
NTN:M-UCFL207D1
Rubix:205A4996
EAN:4547359765540




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : NTN M-UCFL207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x98x52 mm |
|---|---|
| Logistic Weight | 1182 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast steel |
| Height | 44.4 mm |
| Length | 161 mm |
| Series | ucfl200 |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 23.08 excl. VAT
/ Each
£ 27.70 incl. VAT
- Delivery usually within ( 3 ) days