References
FAG:UCFC207-J7
Rubix:238A5010
Manufacturer :0822040200000
EAN:4054366899545


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 135 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : FAG UCFC207-J7 FLANGED HOUSING UNIT UCFC
Flanged housing unit UCFC
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 135 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | grey cast iron |
| Height | 135 mm |
| Length | 135 mm |
| Series | ucfc |
| Total bearing width | 36.4 mm |
| Clamping | 26 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 42.9 mm |
| Weight | 1.668 kg |
| Mounting typ | four-bolt round flanged housing |
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
- Delivery usually within ( 7 ) days