References
SNR:MUCFPL208-24
Rubix:205A5012
EAN:3413520461966




Product details : SNR MUCFPL208-24 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 72.96 excl. VAT
/ Each
£ 87.55 incl. VAT
- Delivery usually within ( 3 ) days
