References
INA:GLCTE30-TV-VA-FD
Rubix:274A7580
Manufacturer :0964201110000
EAN:4064327628060




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 112 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : INA GLCTE30-TV-VA-FD FLANGED HOUSING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 112 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Length | 112 mm |
| Series | glcte..-tv-va-fd |
| Total bearing width | 39.1 mm |
| Basic static load, radial - C0r | 11310 N |
| Basic dynamic load, radial - Cr | 19460 N |
| Outer diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 91.24 excl. VAT
/ Each
£ 109.49 incl. VAT
- Delivery usually within ( 7 ) days