References
SNR:EXF305
Rubix:205A2992
Manufacturer :EXF.305
EAN:3413529543014




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34.9 mm |
| Fixation centre-to-centre distance | 80 mm |
Product details : SNR EXF305 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.9 mm |
| Fixation centre-to-centre distance | 80 mm |
| Material | grey cast iron |
| Length | 108 mm |
| Series | exf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 22360 N |
| Outer diameter | 62 mm |
| Weight | 1.15 kg |
Show UNSPSC/ECL@SS
£ 30.77 excl. VAT
/ Each
£ 36.92 incl. VAT
- Usually arrives within 14 working days