References
INA:RCJTY17-XL
Rubix:100A2892
Manufacturer :0009708830000
EAN:4012802821192


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
Documents
Product details : INA RCJTY17-XL FLANGED HOUSING UNIT
Housing units RCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 57 mm |
| Fixation centre-to-centre distance | 76.5 mm |
| Material | cast iron |
| Height | 32.9 mm |
| Length | 99 mm |
| Series | rcjty..-xl |
| Total bearing width | 27.4 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 57 mm |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ Each
£ 27.12 incl. VAT
- Delivery usually within ( 7 ) days