References
SKF:FYC 55 TF
Rubix:102A0589
Manufacturer :98143
EAN:7316570872170


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SKF SELF LUBE BEARING FYC 55 TF
These round flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,4x185x110 mm |
|---|---|
| Logistic Weight | 4115 g |
| Inner diameter | 55 mm |
| Width | 43 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | bearing steel |
| Height | 55 mm |
| Length | 185 mm |
| Total bearing width | 55.6 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 43600 N |
| Outer diameter | 185 mm |
Show UNSPSC/ECL@SS
£ 117.08 excl. VAT
/ Each
£ 140.50 incl. VAT
- Delivery usually within ( 3 ) days