References
SNR:UCFE218-56
Rubix:206A0094
Manufacturer :UCFE.218-56
EAN:3413529572182




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 187 mm |
Product details : SNR UCFE218-56 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Width | 96 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 10.5 kg |
Show UNSPSC/ECL@SS
£ 193.86 excl. VAT
/ Each
£ 232.63 incl. VAT
- Usually arrives within 14 working days