References
SNR:LKFD206H
Rubix:205A4793
Manufacturer :LKFD.206H
EAN:3413520705558




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 18 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : SNR LKFD206H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,single lip seal
Cast iron housing, radial deep-groove ball bearing insert with adapter sleeve, single-lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 18 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Series | lkfd200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 18900 N |
| Outer diameter | 62 mm |
| Weight | 0.68 kg |
Show UNSPSC/ECL@SS
£ 28.33 excl. VAT
/ Each
£ 34.00 incl. VAT
- Delivery usually within ( 3 ) days