Insert bearing Bearing unit
Inner diameter | 65 mm |
---|---|
Width | 52.5 mm |
Fixation centre-to-centre distance | 149.5 mm |
Logistics dimensions (L x W x H) | 73,7x187x130 mm |
---|---|
Logistic Weight | 4868 g |
Inner diameter | 65 mm |
Width | 52.5 mm |
Fixation centre-to-centre distance | 149.5 mm |
Material | Bearing steel |
Total bearing width | 68.3 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 187 mm |
In stock: Next day delivery