SNR - Bearing Unit - SESFL.208.N
Inner diameter | 40 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 144 mm |
Inner diameter | 40 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 144 mm |
Height | 100 mm |
Length | 172 mm |
Series | SESFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 22800 N |
Outer diameter | 80 mm |
Weight | 1.65 kg |
Usually arrives within 14 working days