References
NTN:UCFS313D1
Rubix:206A0514
EAN:4547359216691



Product details : NTN UCFS313D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 226x226x120 mm |
|---|---|
| Logistic Weight | 8820 g |
| Inner diameter | 65 mm |
| Width | 75 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 146.54 excl. VAT
/ Each
£ 175.85 incl. VAT
- Usually arrives within 14 working days
