References
NTN:UCF305D1
Rubix:205A9688
EAN:4547359001303



Product details : NTN UCF305D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x45 mm |
|---|---|
| Logistic Weight | 1115 g |
| Inner diameter | 25 mm |
| Width | 38 mm |
| Length | 108 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 62 mm |
| Weight | 1100 kg |
Show UNSPSC/ECL@SS
£ 34.99 excl. VAT
/ Each
£ 41.99 incl. VAT
- Usually arrives within 14 working days
