References
SNR:ESPFL202
Rubix:205A2636
Manufacturer :ESPFL.202
EAN:3413529577088




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : SNR ESPFL202 BEARING UNIT
pressed steel housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 19.1 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | sheet steel |
| Height | 81 mm |
| Length | 58.7 mm |
| Series | espfl200 |
| Total bearing width | 28.6 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.21 kg |
Show UNSPSC/ECL@SS
£ 10.22 excl. VAT
/ Each
£ 12.26 incl. VAT
- Delivery usually within ( 3 ) days