References
SKF:FY 50 TF/VA201
Rubix:100A3555
Manufacturer :114656
EAN:7316571382661


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : SKF HOUSED BEARING FY 50 TF/VA201
These square flanged ball bearing units are designed for high temperature applications and are compliant with ISO standards. They consist of a high temperature insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58,8x143x50 mm |
|---|---|
| Logistic Weight | 2360 g |
| Inner diameter | 50 mm |
| Width | 43 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | high temperature steel |
| Total bearing width | 51.6 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Outer diameter | 143 mm |
Show UNSPSC/ECL@SS
£ 313.07 excl. VAT
/ Each
£ 375.68 incl. VAT
- Delivery usually within ( 3 ) days