TIMKEN UKFC210 PILOTED ROUND FLANGED UNIT


Flanged Mounted Bearing

References
timken:UKFC210
rubix:397A9171
ean:0013992171849
brand logo
brand logo
Technical specifications
Inner diameter44.5 mm
Fixation centre-to-centre distance97.6 mm
See all Specifications

Product details : TIMKEN UKFC210 PILOTED ROUND FLANGED UNIT


Strengths

•UKFC piloted round flanged units are suggested for industrial
applications where normal loads are encountered
• UKFC piloted round flanged units ensure accurate mounting
fits and provide better support for heavy loads
Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UKFC series housed units feature the Timken tapered
bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for industrial
applications involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement

Applications

Involving Wet or Dirty Environments

Technical specifications


Attributes
Inner diameter44.5 mm
Fixation centre-to-centre distance97.6 mm
Materialcast iron
Height55 mm
Seriesu
Total bearing width28 mm
Diameter of fixation holes16 mm
Number of holes4
Basic static load, radial - C0r23300 N
Basic dynamic load, radial - Cr35100 N
Outer diameter165 mm
Weight3 kg
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
  • Usually arrives within 14 working days