References
RHP:SF65
Rubix:158A5321
Manufacturer :SF65 R
EAN:00747023029440


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 77.72 mm |
| Fixation centre-to-centre distance | 149.22 mm |
Product details : RHP HOUSED BEARING UNIT SF65
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 5800 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 77.72 mm |
| Fixation centre-to-centre distance | 149.22 mm |
| Material | cast iron |
| Height | 187.5 mm |
| Length | 187.5 mm |
| Series | sf |
| Total bearing width | 77.72 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 158.14 excl. VAT
/ Each
£ 189.77 incl. VAT
- Usually arrives within 14 working days