References
SKF:TU 1.1/4 TF
Rubix:105A9347
Manufacturer :75630
EAN:7316570867442



Product details : SKF HOUSED BEARING UNIT TU 1.1/4 TF
Y-clamping bearing, head unit with set screw fastening.
Strengths
- Designed for an alternating rotation
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
- Quick and easy to mount onto the shaft
- Accommodate static initial misalignment
- Long service life
- Reduced noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43,9x129x31,75 mm |
|---|---|
| Logistic Weight | 1590 g |
| Inner diameter | 31.75 mm |
| Width | 43.9 mm |
| Material | steel |
| Type | tu 1.1/4 |
| Outer diameter | 129 mm |
Show UNSPSC/ECL@SS
£ 56.88 excl. VAT
/ Each
£ 68.26 incl. VAT
- Usually arrives within 14 working days
