Insert bearing Bearing unit
Inner diameter | 20 mm |
---|---|
Length | 97 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 40,5x97x40 mm |
---|---|
Logistic Weight | 930 g |
Inner diameter | 20 mm |
Length | 97 mm |
Width | 34 mm |
Type | Take-up |
Total bearing width | 30.5 mm |
Material | Bearing steel |
Inner width | 76 mm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Outer diameter | 97 mm |
Usually arrives within 14 working days