References
SKF:FY 45 TR/W64
Rubix:237A4236
Manufacturer :186471
EAN:07316572072653

Product details : SKF FY 45 TR/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 2030 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 54.2 mm |
| Outer diameter | 137 mm |
Show UNSPSC/ECL@SS
£ 290.89 excl. VAT
/ Each
£ 349.07 incl. VAT
- Usually arrives within 14 working days
