SNR ESPFL204 BEARING UNIT

SNR - Bearing Unit - ESPFL.202

See technical informationSee documents
References
SNR:ESPFL204
Rubix:205A2637
Manufacturer :ESPFL.204
EAN:3413529577101
brand logo
Technical specifications
Inner diameter20 mm
Width21.4 mm
Fixation centre-to-centre distance71.5 mm
See all Specifications
Documents

Product details : SNR ESPFL204 BEARING UNIT


pressed steel housing, radial insert ball bearing with eccentric locking collar,single lip seal

Technical specifications


Attributes
Inner diameter20 mm
Width21.4 mm
Fixation centre-to-centre distance71.5 mm
Materialsheet metal
Height23.4 mm
Length91 mm
Seriesespfl200
Total bearing width68 mm
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.24 kg
Show UNSPSC/ECL@SS
£ 10.74 excl. VAT
/ Each
£ 12.89 incl. VAT
  • Delivery usually within ( 3 ) days