References
NTN:CM-UCFC217D1
Rubix:205A1993
EAN:4547359048360

Product details : NTN CM-UCFC217D1 BEARING UNIT
NTN - Bearing Unit - CM-UCFC217D1
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 85.7 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 270.41 excl. VAT
/ Each
£ 324.49 incl. VAT
- Usually arrives within 14 working days
