TIMKEN YCJM2 15/16 4-BOLT FLANGED UNIT
4-bolt flanged unit medium duty series with GYM-KRRB insert set-screw bearing
See technical informationSee documentsReferences
Timken:YCJM 2-15/16
Rubix:395A8925
EAN:0087796189690


Technical specifications
| Inner diameter | 74.6 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 152.4 mm |
Documents
Product details : TIMKEN YCJM2 15/16 4-BOLT FLANGED UNIT
Flange bearing housing unit, inch, Fafnir
Technical specifications
Attributes
| Inner diameter | 74.6 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 152.4 mm |
| Material | cast iron housing |
| Height | 196.8 mm |
| Length | 196.8 mm |
| Series | medium-duty |
| Total bearing width | 90.8 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 17900 N |
| Outer diameter | 179.4 mm |
| Weight | 7.82 kg |
| Mounting typ | four-bolt square flange |
Show UNSPSC/ECL@SS
£ 339.53 excl. VAT
/ Each
£ 407.44 incl. VAT
- Delivery usually within ( 7 ) days