SNR - Bearing Unit - EXFC.217
Inner diameter | 85 mm |
---|---|
Width | 53.2 mm |
Fixation centre-to-centre distance | 208 mm |
Inner diameter | 85 mm |
---|---|
Width | 53.2 mm |
Fixation centre-to-centre distance | 208 mm |
Series | exfc200 |
Number of holes | 4 |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Outer diameter | 150 mm |
Weight | 10.87 kg |
Usually arrives within 14 working days