Other insert bearing SNR 6203SEE, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing for self-aligning bearing
See technical informationSee documentsReferences
SNR:6203SEE
Rubix:204A9457
EAN:3413520122560




Documents
Product details : SNR 6203SEE INSERT BEARING
Single-row deep groove ball bearing, radial contact, pressed steel cage, spherical outer diameter, contact seals on both sides
Rigid ball bearing, radial contact, sheet metal cage, spherical outside diameter, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 3 ) days
