Insert bearing for self-aligning bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 93x93x26 mm |
---|---|
Logistic Weight | 468 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | 6200 |
Cage | Steel |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days