Other insert bearing INA 202-XL-KRR, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 14.4 mm
Deep groove ball bearing
See technical informationSee documentsReferences
INA:202-XL-KRR
Rubix:229A0167
Manufacturer :0008072060000
EAN:4012802783582

Documents
Product details : INA 202-XL-KRR RADIAL BALL BEARING 8072060000
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 35 mm |
| Width | 14.4 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 3700 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Mounting typ | inner ring for fit |
| Weight | 0.05 kg |
| Lubrication | grease lubrication, lifetime lubrication |
Show UNSPSC/ECL@SS
£ 11.62 excl. VAT
/ Each
£ 13.94 incl. VAT
- In stock: Next day delivery
