Other insert bearing SNR CS205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert Bearing
See technical informationReferences
SNR:CS205
Rubix:205A2047
EAN:3413520802202




Product details : SNR CS205 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | c3 |
| Material | chrome steel |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Mounting typ | interference fit |
| Weight | 0.11 kg |
| Lubrication | greased for life; without relubrication facility |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- Usually arrives within 14 working days
