Other insert bearing NTN CS307LLU, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 21 mm
NTN - Insert Bearing - CS305LLU
See technical informationReferences
NTN:CS307LLU
Rubix:205A2056
EAN:4547359056877



Product details : NTN CS307LLU INSERT BEARING
spherical outer diameter, for direct mounting, single lip seal
Single-row deep groove ball bearing, main dimensions according to DIN 625-1, steel-sheet-reinforced contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x89x23 mm |
|---|---|
| Logistic Weight | 466 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 22.28 excl. VAT
/ Each
£ 26.74 incl. VAT
- Delivery usually within ( 3 ) days
