References
RHP:LPB25EC
Rubix:158A1575
Manufacturer :LPB25EC R
EAN:00747023006533


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
Product details : RHP HOUSED BEARING UNIT LPB25EC
Standard series, pressed galvanized sheet metal housing.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
| Material | pressed steel |
| Total bearing width | 30.92 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2-bolt base |
| Height | 55.8 mm |
| Length | 108 mm |
| Sealing | single lip seal |
| Lubrication | self-lube (not re-greaseable) |
| Series | lpb |
| Weight | 0.3 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 31.7 mm |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- Usually arrives within 14 working days