Insert bearing with set screw SKF YAR 214-2F/W64, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 69.93 mm
Insert Bearing
See technical informationReferences
SKF:YAR 214-2F/W64
Rubix:237A4414
Manufacturer :144156
EAN:07316571656694

Product details : SKF YAR 214-2F/W64 BALL BEARING UNIT - SOLID OIL
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Y-bearing with set screws SKF
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistic Weight | 1850 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 69.93 mm |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel |
Show UNSPSC/ECL@SS
£ 526.06 excl. VAT
/ Each
£ 631.27 incl. VAT
- Usually arrives within 14 working days
