Radial insert ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 22 mm |
Logistic Weight | 690 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 22 mm |
Series | UC |
Material | Steel |
Cage | Plastic |
Limit speed | 870 rpm |
Total bearing width | 49.2 mm |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Sealing | Two rubber seals |
Weight | 0.697 kg |
Usually arrives within 14 working days