Insert bearing with set screw SNR SUC208FG1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert Bearings
See technical informationReferences
SNR:SUC208FG1
Rubix:394A8930
Manufacturer :SUC 208 FG1
EAN:3413521907951



Product details : SNR SUC208FG1 INSERT BEARING
SENTINEL Series: Stainless steel insert ball bearing, spherical outer ring with anti-rotation ball, fixing by socket set screws, seals with slingers, "Full Pack" LUBSOLID® food solid lubrication.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | sentinel |
| Material | 440c stainless steel |
| Cage | stainless steel |
| Reaming | 40 mm |
| Limit speed | 2200 rpm |
| Lubrication Type | food solid lubrication |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Lubricant | lubsolid |
| Weight | 0.56 kg |
Show UNSPSC/ECL@SS
£ 107.30 excl. VAT
/ Each
£ 128.76 incl. VAT
- Delivery usually within ( 3 ) days
