NTN - Insert Bearing - UC212D1
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 114x114x70 mm |
---|---|
Logistic Weight | 1514 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 65.1 mm |
Bearing Clearance | CN |
Series | UC200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days