Insert bearing with set screw NTN UC312D1, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
NTN - Insert Bearing - UC312D1
See technical informationReferences
NTN:UC312D1
Rubix:205A9358
EAN:4547359233568



Product details : NTN UC312D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x71 mm |
|---|---|
| Logistic Weight | 2600 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 71 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 81.65 excl. VAT
/ Each
£ 97.98 incl. VAT
- Delivery usually within ( 3 ) days
