Insert bearing with set screw FAG UC205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Radial insert ball bearing
See technical informationReferences
FAG:UC205-16
Rubix:274A8632
Manufacturer :0693201870000
EAN:4012802627725

Product details : FAG UC205-16 RADIAL INSERT BALL BEARING
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Sealing | open |
| Series | uc |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Usually arrives within 14 working days
