SNR - insert - US202G2
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 55x55x30 mm |
---|---|
Logistic Weight | 101 g |
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 22 mm |
Bearing Clearance | c3 |
Series | us200 |
Cage | steel |
Total bearing width | 22 mm |
Basic static load, radial - C0r | 4780 N |
Basic dynamic load, radial - Cr | 9550 N |
Usually arrives within 14 working days